Beli dc converter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shibata(Forklift) DC-DC Converter for Forklift (Konverter Listrik Kendaraan)
    Mulai

    Rp2.399.900

    Shibata(Forklift) DC-DC Converter for Forklift (Konverter Listrik Kendaraan)
    atribut:
    • Dimensions (mm): 75 x 75 x 32 (excluding protrusions and wiring)
    • Input Voltage (V): DC48
    • Output Current (A): 10
    • Output voltage (V): DC12
  2. WEIDMULLER DC/DC Converter
    Mulai

    Rp5.499.900

    WEIDMULLER DC/DC Converter
    atribut:
    • Height (mm): 130
    • Height (inch): 5.118
    • Depth (mm): 120
    • Depth (inch): 4.724
  3. Genbakantoku Site Supervisor Drive Recorder DC Converter
    Mulai

    Rp2.799.900

    Genbakantoku Site Supervisor Drive Recorder DC Converter
    Deskripsi:
    DC48V⇒DC12V drop type DC-DC converter. Made by the trusted Murata Manufacturing Co., Ltd.DC-DC converter* Please make sure to connect correctly with the correct usage that matches the capacity of this product.
    atribut:
    • Compatible Models: DC48V electric forklift, etc.
    • Input Voltage (V): DC48
    • Output Current: 10A
    • Output voltage (V): DC12
  4. Resiltools Wire Sling Rope Stainless Steel (Tali Kawat Sling)
    Mulai

    Rp309.900

    Resiltools Wire Sling Rope Stainless Steel (Tali Kawat Sling)
    atribut:
    • Material: Stainless Steel
    • Temperature Resistance (°C): 200
    • Durability of Goods: 20 Years
  5. Phoenix Contact DC/DC Converter
    Mulai

    Rp4.699.900

    Phoenix Contact DC/DC Converter
    Deskripsi:
    Primary-switched DC/DC converter, QUINT POWER, DIN rail mounting, SFB Technology (Selective Fuse Breaking), input: 24 V DC, output: 24 V DC / 5 A
    atribut:
    • Product Type: DC/DC converters
    • Storage/Transport Ambient Temperature (°C): -40 to 85
    • Degree of Pollution: 2
    • Degree of Protection: IP20
    • Protection Class: Special with SELV input and output
    • Housing Material: Metal
    • Maximum Altitude (m): ≤ 5000 (> 2000 m, observe derating)
    • Mounting Type: DIN rail mounting
    • Product family: QUINT POWER
    • Shock: 18 ms, 30g, in each space direction (according to IEC 60068-2-27)
    • Typical Response Time (ms): 300 (from SLEEP MODE)
  6. Phoenix Contact DC/DC Converter, Protective Coating
    Mulai

    Rp3.799.900

    Phoenix Contact DC/DC Converter, Protective Coating
    Deskripsi:
    Primary-switched QUINT DC/DC converter with wide range input for DIN rail mounting with SFB (selective fuse breaking) technology, input: 96 - 110 V DC, output: 24 V DC/10 A
  7. MEAN WELL Isolated DC-DC Converter
    Mulai

    Rp1.399.900

    MEAN WELL Isolated DC-DC Converter
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. DAIJI INDUSTRY (Meltec) DC DC Converter
    Mulai

    Rp2.799.900

    DAIJI INDUSTRY (Meltec) DC DC Converter
    Deskripsi:
    12V Car Supplies Can Be Used By Converting The DC24V Power Supply Of The Truck To → DC12V.[Memory Power Supply]Maintains Memory Functions Such As Car Audio. (The Power Switch Of This Product Is Always On)[Protection Circuit]Input Side Overvoltage Protection CircuitInput Side Low Voltage Protection CircuitInput Side Reverse Connection Protection Circuit (Fuse)[Equipped With 3 Output Terminals]Accessory Socket (With Protective Cap) )Car Plug Type Dedicated DC12V Output TerminalLand Type Terminal Output Terminal For Power Supply Of Car Audio, Etc.Usb Port Output Terminal For Power Supply Of Portable Digital Player, Etc.[With Cooling Fan (ED-160/320 Only)]
    atribut:
    • Operating Temperature Range (°C): 0-40
    • Output: (USB) 5V/1000mA, (Memory) Max. 6.5A, (Acc Socket Output) 10A Or Less
    • Dimensions (Width W x Height H x Depth D) (mm): 90×51×189
    • Fuse Capacity (A): 20 (Cord Part Holder)
    • Output Current (A): (Maximum Moment) 32
    • Output Terminal: (3 Systems) ACC Socket, Land Terminal, USB Port
    • Protection circuit: Built-In Input Current Protection Circuit (Fuse), Built-In Overload Protection Circuit, Built-In Overvoltage Protection Circuit
    • Rated Input Voltage (V) : DC24
    • Rated Output Current (A) : 30
    • Rated Output Voltage (V) : DC12.8±0.2
    • Standby Current: (At No Load) Off/30mA, On/150mA
  9. Phoenix Contact DC/DC Converters
    Mulai

    Rp2.899.900

    Phoenix Contact DC/DC Converters
    Deskripsi:
    1046881 is a QUINT POWER DC/DC converter with SFB(Selective Fuse Breaking) technology. It ensures that standard LS switches are selectively tripped so that loads connected in parallel can continue to operate without interruption.
    atribut:
    • Degree of Pollution: 2
    • Degree of Protection: IP20
    • Max. Permissible Relative Humidity (Operation) (%): ≤ 95 (at 25 °C, non-condensing)
    • Maximum Altitude (m): ≤ 5000 (> 2000 m, observe derating)
    • Mounting Type: DIN rail mounting
    • Number of Phases: 1
    • Product Type: DC/DC converters
    • Product family: QUINT POWER
    • Shock: 18 ms, 30g, in each space direction (according to IEC 60068-2-27)
    • Storage/Transport Ambient Temperature (°C): -40 to 85
  10. Argus DC/DC Converter DC Voltage (Konverter Listrik Kendaraan)
    Mulai

    Rp839.900

    Argus DC/DC Converter DC Voltage (Konverter Listrik Kendaraan)
    Deskripsi:
    From 24V DC to 12V DC. Equipped with input/output circuit for illumination!
    atribut:
    • Input Voltage (V): DC24
    • Rated Output Voltage (V) : DC13.8
  11. Argus DC/DC Converter DC Voltage Converter (Konverter Listrik Kendaraan)
    Mulai

    Rp1.899.900

    Argus DC/DC Converter DC Voltage Converter (Konverter Listrik Kendaraan)
    Deskripsi:
    From 24V DC to 12V DC. Equipped with input / output circuit for illumination!
    atribut:
    • Input Voltage (V): DC24
    • Rated Output Voltage (V) : DC13.8
  12. MG DC Input Converter (2 Outputs)
    Mulai

    Rp6.499.900

    MG DC Input Converter (2 Outputs)
    Deskripsi:
    A converter with a compact terminal block structure that inputs a DC signal. A DC signal is converted into a unified signal by an analog circuit. Can be closely attached. Equipped with power indicator LED.
    atribut:
    • Input Signal: 4-20mA DC (input resistance 249Ω)
    • Output Signal (mA): 4-20 DC (load resistance 550Ω or less), [Second] 4-20 DC (load resistance 550Ω or less)
  13. TRUSCO Wire
    67%
    Mulai

    Rp109.900

    TRUSCO Wire
    Deskripsi:
    The iron wire is plated. 1kg roll. For a wide variety of ties such as gardening, farms, and other work.
    atribut:
    • Finish Material: Steel (SWMGS-2) / Unichrome plating
  14. Superlon Adhesive Glue (Lem Serbaguna)
    Mulai

    Rp199.900

    Superlon Adhesive Glue (Lem Serbaguna)
    Deskripsi:
    Avalialbe in 1 liter tins and 3.36 liter tins. The glue is specifically formulated for the best adhesion for our rubber foam. It is best used for joining sheets and tubes together. For enchanced performance, please apply foam tape on to joining area when glue dries.
  15. Insize Electronic Height Gage 1154 Series (Alat Ukur Ketinggian)
    Mulai

    Rp4.099.900

    Insize Electronic Height Gage 1154 Series (Alat Ukur Ketinggian)
    atribut:
    • Features: Move the Digital Unit to Turn On Power
    • Power Source: Cordless
    • Operation Type: Digital
    • Resolution: 0.0005inch/0.01mm
    • Base Material: Steel
    • Accuracy (inch): +/-0.0012
    • Beam Style: Single-Pole
    • Compatible Data Output Cable: Mfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-A01, Mfr. No. 7305-A02, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
    • Construction: Steel
    • Data Output Type: Cable, Wireless w/transmitter
    • Dimension Type: Inch/Metric
    • Functions: On/Off Button Button, Zero Set Set, Automatic Power Off, Move the Digital Unit to Turn on Power, Inch/Metric Conversion
    • Height Measurement Type: 1D
    • Maximum Measurement (inch): 6
    • Maximum Measurement (mm): 150
    • Minimum Measurement (inch): 0
    • Minimum Measurement (mm): 0
    • Range (inch): 0 to 6/0mm to 150mm
    • Travel Type: Manual
Daftar Harga dc converter Terbaru October 2026
Shibata(Forklift) DC-DC Converter for Forklift (Konverter Listrik Kendaraan)Rp2.399.900
WEIDMULLER DC/DC ConverterRp5.499.900
Genbakantoku Site Supervisor Drive Recorder DC ConverterRp2.799.900
Resiltools Wire Sling Rope Stainless Steel (Tali Kawat Sling)Rp309.900
Phoenix Contact DC/DC ConverterRp4.699.900
Phoenix Contact DC/DC Converter, Protective CoatingRp3.799.900
MEAN WELL Isolated DC-DC ConverterRp1.399.900
DAIJI INDUSTRY (Meltec) DC DC ConverterRp2.799.900
Phoenix Contact DC/DC ConvertersRp2.899.900
Argus DC/DC Converter DC Voltage (Konverter Listrik Kendaraan)Rp839.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait